This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Brilliance® Stainless

Delta Faucet

Trinsic® Two Handle Wall Mount Tub Filler in Brilliance® Stainless

  • Fast #
  • Part #DT5759SSWL
  • Item #7740696
  • Manufacturer Part #T5759-SSWL
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Two Handle Wall Mount Tub Filler in Brilliance® Stainless

  • Fast #
  • Part #DT5759SSWL
  • Item #7740696
  • Manufacturer Part #T5759-SSWL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • Ships with coordinating handles for quick and easy installation
  • ADA Compliant
  • 3-hole 8" wall installation
  • Rigid 11-2/5 in. long spout
  • Red/blue indicators
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
12 in
Faucet Connection Size
1/2 in
Height
3 in
Length
12-15/16 in
Spout Height
2-1/2 in
Tub Spout Reach
12-1/16 in
Width
13-15/16 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Trinsic®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Connection
FNPT
Faucet Material
Brass
Faucet Type
Wall Mount Tub Filler
Handle Material
Brass
Handle Type
Wrist Blade
Installation Type
Wall Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type
Fixed
Trim Only
Yes
Valve Type
Rough-In Valve
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449883795