This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

Delta Faucet

Trinsic® Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT17059
  • Item #4428236
  • Manufacturer Part #T17059
5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT17059
  • Item #4428236
  • Manufacturer Part #T17059
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual-function pressure balance cartridge
  • Dial adjusts temperature - handle adjusts volume
  • Order MultiChoice® universal rough separately
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
6-1/2 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Flow Rate
1.75 gpm
Height
6-1/2 in
Showerhead Flow Rate
1.75 gpm
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Trinsic®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449686518