Zinc Escutcheon for Trinsic® 559HA
Trinsic® Zinc Escutcheon for Trinsic® 559HA
Package Quantity Info:
Each: 1 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with the Trinsic bath collection
- 6-1/16" width
- 2-3/16" depth
- Made of durable zinc
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Trinsic® 559HA
- Collection:
- Trinsic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-19/100
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 31/100
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449904179
- WaterSense Labeled:
- No
- Width:
- 6-1/16