This product requires certification to purchase.

1/2 x 2-1/2 in. NPT Brass and Metal Shower Arm and Flange in Black Stainless

Delta Faucet

Universal Showering 1/2 x 2-1/2 in. NPT Brass and Metal Shower Arm and Flange in Black Stainless

  • Fast #
  • Part #DU4998KS
  • Item #8950827
  • Manufacturer Part #U4998-KS
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering 1/2 x 2-1/2 in. NPT Brass and Metal Shower Arm and Flange in Black Stainless

  • Fast #
  • Part #DU4998KS
  • Item #8950827
  • Manufacturer Part #U4998-KS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mounts to ceiling
  • Extends 14 in. down from ceiling
  • Includes flange
  • Shower head sold separately
  • Flange has 2-1/2 in. outside diameter
  • Durable stainless steel construction for years of reliable use
  • 1/2 in. (12.7 mm) IPS male threads
  • Sold individually
  • Lifetime limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/2 in
Diameter
2-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
14 in
Length
14 in
Shower Arm Reach
14 in
Width
2-1/2 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Stainless Steel
Color Finish Name
Black Stainless
Faucet Part Type
Shower Arm and Flange
Installation Type
Ceiling Mount
Material
Metal
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449954525