14 in. Shower Arm and Flange in Brilliance® Polished Nickel
Universal Showering 14 in. Shower Arm and Flange in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 450-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mounts to ceiling
- Extends 14 in. down from ceiling
- Includes flange
- Shower head sold separately
- Flange has 2-1/2 in. outside diameter
- Durable stainless steel construction for years of reliable use
- 1/2 in. (12.7 mm) IPS male threads
- Installs in minutes
- Sold individually
- Lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 14 in
- Material:
- Brass, Metal, Stainless Steel
- NSF Certified:
- No
- Shower Arm Reach:
- 14 in
- UL Listed:
- No
- UPC:
- 034449928076
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in