This product requires certification to purchase.

Generator Pan

Delta Faucet

Universal Showering Components Generator Pan

  • Fast #
  • Part #D5GAPAN
  • Item #10220802
  • Manufacturer Part #5GA-PAN
4 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Generator Pan

  • Fast #
  • Part #D5GAPAN
  • Item #10220802
  • Manufacturer Part #5GA-PAN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High-temp impact-resistant resin
  • 250lbs weight capacity
  • Ensures protection from potential generator leaks or condensation build up
  • Solid brass drain pumping connection
  • For use with only Delta 5GE-SMP and 5P-EST series steam generators
  • Backed by Delta’s 2 Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Depth
11 in
End Connection 1
GHT
End Connections
GHT x NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in x 3/4 in
Height
2 in
Length
24 in
Width
11 in
Characteristics & Features
Brand Model Compatibility
Delta
Collection
Universal Showering Components
Material
Plastic
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
No
Product Type
Generator Pan
Type
D5GAPAN
UPC
195205087434