This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Delta Faucet

Universal Showering Components Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D75740
  • Item #9975804
  • Manufacturer Part #75740
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D75740
  • Item #9975804
  • Manufacturer Part #75740
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • Spray settings include: ProClean™ spray, Full spray, Full spray with Massage, Massage spray, Shampoo Rinse spray, and Pause
  • Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Easy DIY upgrade - installs in minutes with no tools required
  • Easy-turn dial changes hand shower sprays
  • Includes 72-inch metal hose
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
1-9/10 in
Hand Shower Flow Rate
1.75 gpm
Height
10-1/5 in
Hose Length
72 in
Width
4-1/2 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Universal Showering Components
Color Finish Category
Chromes
Color Finish Name
Chrome
Pause Control
Yes
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
WaterSense Labeled
Yes
UPC
195205063803