This product requires certification to purchase.

Steambath Control Interface

Delta Faucet

Universal Showering Components Steambath Control Interface

  • Fast #
  • Part #DEP103305PR
  • Item #10260846
  • Manufacturer Part #EP103305PR
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Steambath Control Interface

  • Fast #
  • Part #DEP103305PR
  • Item #10260846
  • Manufacturer Part #EP103305PR
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjust temperature and relax, this control features an internal 30 min timer
  • Control included in the SimpleSteam™ Kit
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Requires Certification
Dimensions & Measurements
Depth
63/100 in
Height
2-3/4 in
Width
2-3/4 in
Characteristics & Features
Collection
Universal Showering Components
Color Finish Category
Chromes
Color Finish Name
Lumicoat Chrome
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Type
DEP103305PR
UPC
195205080473