This product requires certification to purchase.

Transitional Square Steamhead in Matte Black

Delta Faucet

Universal Showering Components Transitional Square Steamhead in Matte Black

  • Fast #
  • Part #DRP103306BL
  • Item #10260946
  • Manufacturer Part #RP103306BL
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Transitional Square Steamhead in Matte Black

  • Fast #
  • Part #DRP103306BL
  • Item #10260946
  • Manufacturer Part #RP103306BL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3036
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steam head features 360° dispersion and an essential oil reserve on top
  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
3-19/100 in
Width
3 in
Characteristics & Features
Collection
Universal Showering Components
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Product Type
Steam Head
Type
DRP103306BL
UPC
195205080534