This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Chrome

Delta Faucet

Universal Showering Multi Function Hand Shower in Lumicoat® Chrome

  • Fast #
  • Part #D51584PR
  • Item #10071294
  • Manufacturer Part #51584-PR
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Hand Shower in Lumicoat® Chrome

  • Fast #
  • Part #D51584PR
  • Item #10071294
  • Manufacturer Part #51584-PR
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat™ finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist water spots and mineral buildup on the product’s most commonly touched areas
  • ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench spray creates powerful water patterns, for an energizing experience
  • Spray settings include: ProClean™ spray, H2Okinetic® PowerDrench spray, full spray, full spray + massage, massage spray, shampoo rinsing spray and pause
  • Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and handshower with the touch of a finger
  • Slide bar handshower mount for hands-free showering
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
4-1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
27-3/4 in
Hose Length
60 in
Slide Bar Height
27-3/4 in
Width
4-47/50 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Chromes
Color Finish Name
Lumicoat Chrome
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Full Spray, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause, ProClean™ Spray, Shampoo Rinsing Spray
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195205059592