This product requires certification to purchase.

Multi Function Hand Shower in Satin Nickel

Delta Faucet

Universal Showering Multi Function Hand Shower in Satin Nickel

  • Fast #
  • Part #D75613SN
  • Item #10071362
  • Manufacturer Part #75613SN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Hand Shower in Satin Nickel

  • Fast #
  • Part #D75613SN
  • Item #10071362
  • Manufacturer Part #75613SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 135
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SureDock® Magnetic Hand Showers dock securely with MagnaTite® Technology
  • MagnaTite® Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Spray settings include: Full Body, Full Body + Massage, Massage, Shampoo Rinse, Shampoo Rinse + Massage, and Pause
  • Sliding spray switch easily changes spray settings
  • Slide from powerful to relaxing sprays
  • 6-inch spray face
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Includes 72-inch metal shower hose
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
6-63/100 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
12-19/100 in
Hose Length
72 in
Length
6-1/4 in
Width
6-1/4 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Full Body, Full Body Massage, Massage, Shampoo Rinsing, Shampoo Rinsing With Massage, Pause
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
WaterSense Labeled
Yes
UPC
195205065647