This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Stainless

Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance® Stainless

  • Fast #
  • Part #DRP34355SS
  • Item #1917760
  • Manufacturer Part #RP34355SS
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance® Stainless

  • Fast #
  • Part #DRP34355SS
  • Item #1917760
  • Manufacturer Part #RP34355SS
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 336
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings Include: Full body, massaging, soft drench
  • Three spray functions
  • 4.3 in. shower head length
  • Installs in minutes
  • Easily wipe away mineral build up with Touch-Clean®spray holes
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
5-71/100
Diameter:
5-1/2
Faucet Connection Size:
1/2 in
GSA Approved:
No
Height:
4-3/4
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Multi
Spray Type:
Full, Massage, Soft
UL Listed:
No
UPC:
034449483421
WaterSense Labeled:
No