Multi Function Showerhead in Chrome
Universal Showering Multi Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Spray settings include: H2Okinetic spray, full body, massage, full with massage and pause
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Shower arm sold separately
- WaterSense labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-47/50 in
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed:
- No
- Length:
- 6 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- UPC:
- 034449885140
- WaterSense Labeled:
- Yes
- Width:
- 6 in