This product requires certification to purchase.

Multi Function Showerhead in Matte Black

Delta Faucet

Universal Showering Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D52484BL
  • Item #8951125
  • Manufacturer Part #52484-BL
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D52484BL
  • Item #8951125
  • Manufacturer Part #52484-BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 195
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Water-sculpting fluidics chips produce more saturating coverage
  • Mimics the sensation of dense natural rainfall
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic® PowerDrench® spray, Massaging spray, H2Okinetic® UltraSoak™ spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Shower head only
  • Shower arm and flange sold separately
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
7-69/100 in
Diameter
7-3/16 in
Faucet Connection Size
1/2 in
Height
3-19/50 in
Showerhead Flow Rate
1.75 gpm
Width
7-13/16 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Multi
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
034449958516