This product requires certification to purchase.

Multi Function Showerhead in Matte Black

Delta Faucet

Universal Showering Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D75898BL
  • Item #9929744
  • Manufacturer Part #75898BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D75898BL
  • Item #9929744
  • Manufacturer Part #75898BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 8-spray setting shower head
  • Spray settings include: Full body spray, full spray with massage, massaging spray, shampoo rinsing spray, shampoo rinsing spray with massage, slow massage spray, soft full spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
  • Change spray settings with easy-turn dial
  • Backed by Delta faucet's limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Diameter
6 in
Height
6 in
Showerhead Flow Rate
2.5 gpm
Width
6 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Faucet Mount
Shower Arm Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Full Body, Full Spray w/ Massage, Massaging Spray, Pause, Shampoo Rinsing Spray, Shampoo Rinsing With Massage, Slow Massage, Soft Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No
UPC
195205054306