Single Function Showerhead in Brilliance® Stainless
Universal Showering Single Function Showerhead in Brilliance® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Installs in minutes
- Spray settings Include: Full body spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- 1-setting shower head
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 2-3/4 in
- Diameter:
- 5-1/8 in
- EcoLogo Certified:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed -:
- Yes
- Maximum Height:
- 5 in
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Basic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.75 lb