This product requires certification to purchase.

Single Function Showerhead in Chrome

Delta Faucet

Universal Showering Single Function Showerhead in Chrome

  • Fast #
  • Part #D5215825
  • Item #7797620
  • Manufacturer Part #52158-25
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Chrome

  • Fast #
  • Part #D5215825
  • Item #7797620
  • Manufacturer Part #52158-25
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shower arm and flange sold separately
  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Metal ball connector for durability
  • Ball connector swivel angle is 36° (18 per side)
  • Standard 1/2"-14 NPT pipe fitting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single setting Soft Rain spray shower head
  • Round shower head
  • Requires Certification
Dimensions & Measurements
Depth
2-19/50 in
Diameter
11-3/4 in
Faucet Connection Size
1/2 in
Height
11-3/4 in
Showerhead Flow Rate
2.5 gpm
Width
11-3/4 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Chromes
Color Finish Name
Chrome
Shape
Round
Showerhead Function
Single
Spray Type
Soft, Rain
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
034449897853