This product requires certification to purchase.

Single Function Showerhead in Lumicoat™ Polished Nickel

Delta Faucet

Universal Showering Single Function Showerhead in Lumicoat™ Polished Nickel

  • Fast #
  • Part #D52159PNPR25
  • Item #9507022
  • Manufacturer Part #52159-PN-PR25
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Lumicoat™ Polished Nickel

  • Fast #
  • Part #D52159PNPR25
  • Item #9507022
  • Manufacturer Part #52159-PN-PR25
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Shower arm and flange sold separately
  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Metal ball connector for durability
  • Ball connector swivel angle is 36° (18 per side)
  • Standard 1/2"-14 NPT pipe fitting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single setting Soft Rain spray shower head
  • Spray settings include: Soft Rain spray
  • Requires Certification
Dimensions & Measurements
Depth
2-19/50 in
Diameter
11-3/4 in
Faucet Connection Size
1/2 in
Height
11-3/4 in
Showerhead Flow Rate
2.5 gpm
Width
11-3/4 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Nickel Tones
Color Finish Name
Lumicoat Polished Nickel
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Single
Spray Type
Soft, Rain
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
WaterSense Labeled
No
UPC
195205006862