This product requires certification to purchase.

Single Function Showerhead in Matte Black

Delta Faucet

Universal Showering Single Function Showerhead in Matte Black

  • Fast #
  • Part #D52283BL
  • Item #7784515
  • Manufacturer Part #52283-BL
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Matte Black

  • Fast #
  • Part #D52283BL
  • Item #7784515
  • Manufacturer Part #52283-BL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 228
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: soft rain spray
  • Soft rain spray is engineered for relaxation, featuring a gentle fall of water which mimics a soothing summer rain
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • 1-setting shower head
  • Full body spray, ideal for every shower need
  • Backed by Delta faucet’s lifetime limited warranty
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
3-13/100 in
Faucet Connection Size
1/2 in
Height
3-1/8 in
Length
6-9/16 in
Showerhead Flow Rate
1.75 gpm
Width
6-9/16 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Shape
Square
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449899871