This product requires certification to purchase.

Teak Wood Tilt-Up Shower Seat with Matte Black Support Arms

Delta Faucet

Universal Showering Teak Wood Tilt-Up Shower Seat with Matte Black Support Arms

  • Fast #
  • Part #D5SESBS6BL
  • Item #10220837
  • Manufacturer Part #5SE-SBS-6-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Teak Wood Tilt-Up Shower Seat with Matte Black Support Arms

  • Fast #
  • Part #D5SESBS6BL
  • Item #10220837
  • Manufacturer Part #5SE-SBS-6-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fold-up wood seat
  • Seat mounts on 16 in center studs, header, masonry, brick wall or block wall
  • Mounting brackets must be anchored to a solid structure
  • Wall brackets to be mounted 17 to 21 in from finished floor to center of upper mounting screw holes
  • All hardware required for installation included
  • Backed by Delta's 2 yr limited warranty
  • Requires Certification
Dimensions & Measurements
Capacity
250 lbs
Depth
13 in
Height
4-1/4 in
Length
4-1/4 in
Overall Height
21 in
Overall Length
13 in
Overall Width
20 in
Weight
7 lb
Width
19-1/4 in
Characteristics & Features
Adjustable
No
Collection
Universal Showering
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Wood
Material Type
Teak
Warranty & Product Information
ADA Compliant
No
Application
Steam Shower
Product Type
Tilt-Up
Type
D5SESBS6BL
UPC
195205080008