This product requires certification to purchase.

Tilt-Up Wood Shower Seat with Mounting Brackets in Stainless Steel

Delta Faucet

Universal Showering Tilt-Up Wood Shower Seat with Mounting Brackets in Stainless Steel

  • Fast #
  • Part #D5SESBS6SSPR
  • Item #10220840
  • Manufacturer Part #5SE-SBS-6-SS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Tilt-Up Wood Shower Seat with Mounting Brackets in Stainless Steel

  • Fast #
  • Part #D5SESBS6SSPR
  • Item #10220840
  • Manufacturer Part #5SE-SBS-6-SS-PR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fold-up wood seat
  • Seat mounts on 16 in center studs, header, masonry, brick wall or block wall
  • Mounting brackets must be anchored to a solid structure
  • Wall brackets to be mounted 17 to 21 in from finished floor to center of upper mounting screw holes
  • All hardware required for installation included
  • Backed by Delta's 2 yr limited warranty
  • Requires Certification
Dimensions & Measurements
Capacity
250 lbs
Depth
13 in
Height
4-1/4 in
Length
4-1/4 in
Overall Height
21 in
Overall Length
13 in
Overall Width
20 in
Weight
7 lb
Width
19-1/4 in
Characteristics & Features
Adjustable
No
Collection
Universal Showering
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Stainless
Installation Type
Wall Mount
Material
Wood
Material Type
Teak
Warranty & Product Information
ADA Compliant
No
Application
Steam Shower
Product Type
Tilt-Up
Type
D5SESBS6SSPR
UPC
195205080039