This product requires certification to purchase.

Universal Showering 1.75 GPM Single Function Hand Shower with Wall Mount Holder and Hose in Lumicoat Stainless

Delta Faucet

Universal Showering Universal Showering 1.75 GPM Single Function Hand Shower with Wall Mount Holder and Hose in Lumicoat Stainless

  • Fast #
  • Part #D55808SSPR
  • Item #10350432
  • Manufacturer Part #55808-SS-PR
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Universal Showering 1.75 GPM Single Function Hand Shower with Wall Mount Holder and Hose in Lumicoat Stainless

  • Fast #
  • Part #D55808SSPR
  • Item #10350432
  • Manufacturer Part #55808-SS-PR
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • Single spray setting
  • Includes 60-82 inch (1524-2083 mm) stretchable metal hose
  • Includes wall bracket for hands-free showering
  • WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-11/25 in
Flow Rate
1.75 gpm
Height
10 in
Hose Length
60 in
Width
1-3/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Part Type
Hand Shower
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
D55808SSPR
WaterSense Labeled
Yes
UPC
195205093251