This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

Delta Faucet

Velum™ One Handle Single Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14437CZ
  • Item #10286352
  • Manufacturer Part #T14437-CZ
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Velum™ One Handle Single Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14437CZ
  • Item #10286352
  • Manufacturer Part #T14437-CZ
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single spray setting
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3.6 Deg F (+/-1.7 Deg C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
  • Back-to-back installation capability
  • ADA compliant
  • WaterSense® labeled showerheads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's lifetime limited warranty
  • Temperature only controlled with handle
  • Field adjustable to limit handle rotation into hot water zone
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
8-69/100 in
Escutcheon Height
7-7/8 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Height
16 in
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Flow Rate
6.0 gpm
Tub Spout Reach
6-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Velum™
Color Finish Category
Bronze Tones
Color Finish Name
Brilliance Champagne Bronze
Faucet Connection
IPS
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
Showerhead Function
Single
Spout Type
Pull-up tub spout
Spray Type
Full
Trim Only
Yes
Tub Spout Type
Diverter
Valve Body Material
Brass
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
195205080848


Recommended Accessories