This product requires certification to purchase.

One Handle Single Function Shower Faucet in Champagne Bronze (Trim Only)

Delta Faucet

Velum™ One Handle Single Function Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14237CZ
  • Item #10286344
  • Manufacturer Part #T14237-CZ
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Velum™ One Handle Single Function Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14237CZ
  • Item #10286344
  • Manufacturer Part #T14237-CZ
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single spray setting: Full Spray
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
  • Back-to-back installation capability
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
8-69/100 in
Height
13-3/4 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Velum™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CSA Certified
Yes
WaterSense Labeled
Yes
UPC
195205080763