Single Robe Hook in Stainless Steel
Velum™ Single Robe Hook in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Velum™ Bath Collection
- Single robe hook
- Mounting hardware included
- Extends 2 5/32" from wall
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/8
- Collection:
- Velum™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-11/50
- Height:
- 1-33/50
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-5/32
- Type:
- DIAO20836SS
- UPC:
- 195205071693
- Width:
- 1-3/8