Toilet Tissue Holder in Matte Black
Velum™ Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 612-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfectly coordinates with the Velum™ Bath Collection
- Tissue holder
- Mounting hardware included
- Extends 2 1/2" from wall
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/8 in
- Collection:
- Velum™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-14/25 in
- Hardware Included:
- Yes
- Height:
- 3-3/5 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Type:
- DIAO20851BL
- UPC:
- 195205071839
- Width:
- 6-1/4 in