This product requires certification to purchase.

Towel Ring in Champagne Bronze

Delta Faucet

Velum™ Towel Ring in Champagne Bronze

  • Fast #
  • Part #DIAO20846CZ
  • Item #10286257
  • Manufacturer Part #IAO20846-CZ
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Velum™ Towel Ring in Champagne Bronze

  • Fast #
  • Part #DIAO20846CZ
  • Item #10286257
  • Manufacturer Part #IAO20846-CZ
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 384
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Velum™ Bath Collection
  • Towel ring
  • Mounting hardware included
  • Extends 4 9/16" from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-11/32 in
Depth
2-59/100 in
Height
4-41/100 in
Width
8-11/32 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Velum™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Material
Brass
Mount Type
Wall
Ring Type
Open
Shape
Square
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
DIAO20846CZ
UPC
195205071815