This product requires certification to purchase.

Dual Function Showerhead in Brilliance® Champagne Bronze

Delta Faucet

Vero® Dual Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP91363CZPR
  • Item #9878050
  • Manufacturer Part #RP91363CZPR
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Vero® Dual Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP91363CZPR
  • Item #9878050
  • Manufacturer Part #RP91363CZPR
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 448
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Soft Full spray
  • Shower head only
  • Shower arm and flange sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
5-3/4 in
Height
2-19/50 in
Showerhead Flow Rate
1.75 gpm
Width
8-3281/5000 in
Characteristics & Features
Collection
Vero®
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Material
Brass
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Single
Spray Type
Full, Rain
Warranty & Product Information
ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
WaterSense Labeled
Yes
UPC
195205036906