This product requires certification to purchase.

Single Function Hand Shower in Brilliance® Stainless

Delta Faucet

Vero® Single Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D55530SS
  • Item #4052172
  • Manufacturer Part #55530-SS
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Vero® Single Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D55530SS
  • Item #4052172
  • Manufacturer Part #55530-SS
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single setting hand shower
  • 69 in. long hose for a long reach within the shower
  • Wall mounting bracket included
  • Dual check valves
  • Backed by Delta Faucet's lifetime limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
4-3/50 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
8-1/2 in
Hose Length
82 in
Width
1-3/8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Vero®
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
UL Listed
No
WaterSense Labeled
Yes
UPC
034449631006