This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Venetian Bronze

Delta Faucet

Vero® Single Handle Centerset Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D553LFRB
  • Item #4274819
  • Manufacturer Part #553LF-RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Vero® Single Handle Centerset Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D553LFRB
  • Item #4274819
  • Manufacturer Part #553LF-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole 4 in. installations with optional deck plate (not included)
  • Optional deck plate (RP103346RB) sold separately for 3-hole installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Rigid spout
  • Max deck thickness: 2-31/32 in.
  • Minimum 2-1/2 in. clearance to backsplash recommended
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
4-3/50 in
Faucet Connection Size
1/2 in
Faucet Height
7-13/16 in
Flow Rate
1.2 gpm
Height
7-39/50 in
Maximum Deck Thickness
3 in
Spout Height
5-1/4 in
Spout Reach
4-13/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Vero®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
034449657495