This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Venetian Bronze

Delta Faucet

Vero® Single Handle Pressure Balancing Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT17053RB
  • Item #4274972
  • Manufacturer Part #T17053-RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Vero® Single Handle Pressure Balancing Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT17053RB
  • Item #4274972
  • Manufacturer Part #T17053-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Order MultiChoice Universal rough-in separately
  • Pressure Balance control
  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
2.5 gpm
Shower Arm Reach
7-3/32 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Vero®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
Yes
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UPC
034449659017