This product requires certification to purchase.

Single Handle Dual Function Shower Faucet in Chrome (Trim Only)

Delta Faucet

Victorian® Single Handle Dual Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT17255
  • Item #2465225
  • Manufacturer Part #T17255
5 out of 5 Customer Rating
Brand image
Delta Faucet

Victorian® Single Handle Dual Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT17255
  • Item #2465225
  • Manufacturer Part #T17255
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • 2.50 gpm @ 80 psi, 9.5 L/min @ 550 kPa
  • ADA Compliant
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Victorian®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10-19/100 in
Faucet Connection:
IPS
Handle Material:
Plastic
Handle Type:
Lever
Height:
9 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
Full, Massage
Trim Only:
Yes
UPC:
034449520195
WaterSense Labeled:
No
Width:
7 in