This product requires certification to purchase.

Wall Mount Pot Filler in Chrome

Delta Faucet

Wall Mount Pot Filler in Chrome

  • Fast #
  • Part #D1177LF
  • Item #4159702
  • Manufacturer Part #1177LF
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Wall Mount Pot Filler in Chrome

  • Fast #
  • Part #D1177LF
  • Item #4159702
  • Manufacturer Part #1177LF
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single hole installation
  • Escutcheon
  • ADA Compliant
  • Dual handle design for easy operation
  • Cold water only
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
10-1/16 in
Flow Rate
4.0 gpm
Spout Height
7-7/32 in
Spout Reach
23-5/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
IPS
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc, Washerless
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
034449649568