This product requires certification to purchase.

Non-Diverter Tub Spout in Chrome

Delta Faucet

Windemere Non-Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP62149
  • Item #3878568
  • Manufacturer Part #RP62149
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Windemere Non-Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP62149
  • Item #3878568
  • Manufacturer Part #RP62149
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Length: 5-3/8"
  • Threads onto 1/2" IPS
  • Threads into nose of spout
  • Requires Certification
Dimensions & Measurements
Depth
5-19/50 in
Height
2-11/25 in
Spout Reach
5-3/8 in
Characteristics & Features
Collection
Windemere
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Tub Spout
Material
Zinc
Spout Type
Non-Diverter
Warranty & Product Information
ADA Compliant
No
Fits Brand
Delta
NSF Certified
No
UPC
034449627382