This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Delta Faucet

Woodhurst™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #D73224BL
  • Item #9797867
  • Manufacturer Part #73224-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Woodhurst™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #D73224BL
  • Item #9797867
  • Manufacturer Part #73224-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24-inch towel bar
  • Perfectly coordinates with the Wood Hurst® bath collection
  • Extends 3-3/8 inches from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall toggle bolts recommended if wood blocking is not available
  • Mounting hardware included with product
  • Backed by Delta Faucet's Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-7/8 in
Depth
3-19/50 in
Diameter
24 in
Height
1-22/25 in
Length
24 in
Projection
3-3/8 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Woodhurst™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195205026785