This product requires certification to purchase.

Round Closed Towel Ring in Matte Black

Delta Faucet

Woodhurst™ Round Closed Towel Ring in Matte Black

  • Fast #
  • Part #D73246BL
  • Item #9797934
  • Manufacturer Part #73246-BL
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Woodhurst™ Round Closed Towel Ring in Matte Black

  • Fast #
  • Part #D73246BL
  • Item #9797934
  • Manufacturer Part #73246-BL
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 375
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Wood Hurst® Bath collection
  • Extends 2-7/8 inches from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Mounting hardware included with product
  • Backed by Delta Faucet's Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-7/8 in
Depth
2-22/25 in
Height
7-81/100 in
Width
6-31/100 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Woodhurst™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Metal
Mount Type
Wall
Ring Type
Closed
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195205027003