This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

Delta Faucet

Woodhurst™ Two Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D2532LFSSTP
  • Item #7654216
  • Manufacturer Part #2532LF-SSTP
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Woodhurst™ Two Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D2532LFSSTP
  • Item #7654216
  • Manufacturer Part #2532LF-SSTP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 3-hole 4 in. installations
  • Includes matching-finish drain assembly
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Backed by Delta faucet’s lifetime limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-47/50 in
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
6-9/16 in
Flow Rate
1.2 gpm
Height
6-14/25 in
Maximum Deck Thickness
1-3/8 in
Spout Height
5 in
Spout Reach
5-1/4 in
Width
9-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Washerless
Collection
Woodhurst™
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
034449873857