This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)

Delta Faucet

Woodhurst™ Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #DT4732BL
  • Item #9798413
  • Manufacturer Part #T4732-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Woodhurst™ Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #DT4732BL
  • Item #9798413
  • Manufacturer Part #T4732-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Perfectly coordinates with the Wood Hurst® Bath collection
  • Coordinating hand shower included
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Spray setting: Full Body Spray
  • Full Body Spray provides a steady, full-coverage spray perfect for every bathing need, from rinsing shampoo from hair to relaxing tired muscles
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Fits 4-hole 8-16-inch installations
  • Temperature and volume controlled with handles
  • Hand shower includes certified double check valves for backflow prevention
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
12-19/50 in
Flow Rate
18.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
9-3/8 in
Spout Height
6-9/16 in
Tub Spout Reach
8-7/8 in
Characteristics & Features
Collection
Woodhurst™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Hand Shower
Handle Material
Brass
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
4 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Single
Spout Type
Fixed
Spray Type
Full
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195205028499