This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Champagne Bronze

Delta Faucet

Zura® Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D55140CZPR
  • Item #10002355
  • Manufacturer Part #55140-CZ-PR
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D55140CZPR
  • Item #10002355
  • Manufacturer Part #55140-CZ-PR
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and handshower with the touch of a finger
  • Spray settings include: H2Okinetic® spray, full body spray, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 82 in. hose
  • Wall mount bracket included for hands-free showering
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Backed by Delta faucet's limited lifetime warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
4-3/50 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
11-31/100 in
Hose Length
82 in
Slide Bar Height
26-15/16 in
Width
1-43/100 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Zura®
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Full Body, H2Okinetic® Spray, Massaging Spray, Pause
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195205050292