This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Stainless (Shower Hose Sold Separately)

Delta Faucet

Zura® Multi Function Hand Shower in Lumicoat® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #D59140SSPRPK
  • Item #10002360
  • Manufacturer Part #59140-SS-PR-PK
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® Multi Function Hand Shower in Lumicoat® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #D59140SSPRPK
  • Item #10002360
  • Manufacturer Part #59140-SS-PR-PK
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and handshower with the touch of a finger
  • Spray settings include: H2Okinetic® spray, full body spray, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Backed by Delta faucet's limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Zura®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
1-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
10 in
Hose Included:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full Body, H2Okinetic® Spray, Massaging Spray, Pause
UPC:
195205050599
WaterSense Labeled:
Yes
Width:
1-2/5 in