This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Delta Faucet

Zura® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D574TBLDST
  • Item #7784350
  • Manufacturer Part #574T-BL-DST
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D574TBLDST
  • Item #7784350
  • Manufacturer Part #574T-BL-DST
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Batteries last approximately 1 year if using AA batteries (included) or 3 years if using C batteries (not included), based on 20 minutes of usage per day
  • Optional A/C adapter EP102157 may be ordered separately
  • Integrated Tempests® LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1- or 3-hole 4-inch installations
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-81/100 in
Faucet Connection Size
3/8 in
Faucet Height
8 in
Flow Rate
1.2 gpm
Height
9-19/50 in
Maximum Deck Thickness
2-1/4 in
Spout Height
6-3/50 in
Spout Reach
5 in
Width
6-1/4 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Battery Size
AA
Battery Type
Alkaline
Cartridge Type
Ceramic Disc
Collection
Zura®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Electrical & Operational Information
Power Source
Plug-in, Battery
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
Faucet
WaterSense Labeled
Yes
UPC
034449890830