This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

Delta Faucet

Zura® Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT17T274BL
  • Item #7784248
  • Manufacturer Part #T17T274-BL
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT17T274BL
  • Item #7784248
  • Manufacturer Part #T17T274-BL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • 1/2 in. rough-in
  • Back-to-back installation capability
  • Field adjustable to limit handle rotation into hot water zone
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
11-22/25 in
Escutcheon Height
6-9/16 in
Escutcheon Width
6-9/16 in
Height
8-63/100 in
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Cartridge Type
Thermostatic
Collection
Zura®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Spray Type
Full, Pause
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449890656