This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

Delta Faucet

Zura® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT14074BL
  • Item #7784273
  • Manufacturer Part #T14074-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT14074BL
  • Item #7784273
  • Manufacturer Part #T14074-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
  • Monitor pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • 1/2 in. rough-in
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • Field adjustable to limit handle rotation into hot water zone
  • 120° maximum handle rotation
  • Red/blue pad print temperature indicator on the temperature adjustment dial
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-9/16 in
Escutcheon Width
6-9/16 in
Height
6-9/16 in
Length
6-19/50 in
Width
6-9/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Zura®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449890748