This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)

Delta Faucet

Zura® Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)

  • Fast #
  • Part #DT17474PN
  • Item #7211621
  • Manufacturer Part #T17474-PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)

  • Fast #
  • Part #DT17474PN
  • Item #7211621
  • Manufacturer Part #T17474-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • ADA Compliant
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Escutcheon Height
6-9/16 in
Escutcheon Width
6-9/16 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Showerhead Flow Rate
1.75 gpm
Tub Spout Flow Rate
6.2 gpm
Tub Spout Reach
6 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Zura®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
NPT
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Spout Type
Pull Up
Spray Type
Full, Pause
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
034449822961