This product requires certification to purchase.

1-5/8 Surface Mount Door Closer in Gold

Deltana Enterprises

1-5/8 Surface Mount Door Closer in Gold

  • Fast #
  • Part #DDC70GOLD
  • Item #11708846
  • Manufacturer Part #DC70-GOLD
5 out of 5 Customer Rating
Brand image
Deltana Enterprises

1-5/8 Surface Mount Door Closer in Gold

  • Fast #
  • Part #DDC70GOLD
  • Item #11708846
  • Manufacturer Part #DC70-GOLD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Description
  • Adjustable backcheck
  • Parallel, regular and top jamb arms included
  • Constructed of high quality aluminum, cast iron, and steel for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Covered by Deltana's 5 year limited manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-1/8 in
Height
3 in
Length
10-5/8 in
Thickness
1-3/8 in, 1-5/8 in, 1-3/4 in, 1-1/2 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Gold
Material
Steel, Cast Iron, Aluminum
Warranty & Product Information
ADA Compliant
No
Type
DDC70GOLD
UL Listed
Yes
UPC
760923329557