This product requires certification to purchase.

4x4x5/8 Stl Rad Hinge Bn

Deltana Enterprises

4x4x5/8 Stl Rad Hinge Bn

  • Fast #
  • Part #DS44R5BB15
  • Item #9300266
  • Manufacturer Part #S44R5BB15
5 out of 5 Customer Rating
Brand image
Deltana Enterprises

4x4x5/8 Stl Rad Hinge Bn

  • Fast #
  • Part #DS44R5BB15
  • Item #9300266
  • Manufacturer Part #S44R5BB15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sold as Pair
  • Ball Bearing Hinge
  • Residential Strength
  • Removable Pin: Yes
  • Wood Screws Included
  • 5/8" Radius Corners
  • Traditional / Classic Theme
  • Zig Zag Hole Pattern
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
4 in
Width
4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Warranty & Product Information
Application
Residential
Type
DS44R5BB15