6-1/16 x 1-1/8 in. Brass Edge Heavy Duty Pull in Brushed Nickel
6-1/16 x 1-1/8 in. Brass Edge Heavy Duty Pull in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Decorative Pocket Doors
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/8
- Length:
- 6-1/16
- Material:
- Brass
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 1-1/8