This product requires certification to purchase.

Heavy-Duty Modern Coat Hook, 2-5/8 in. Projection

Deltana Enterprises

Heavy-Duty Modern Coat Hook, 2-5/8 in. Projection

  • Fast #
  • Part #DMH11U4
  • Item #11708988
  • Manufacturer Part #MH11U4
3.7 out of 5 Customer Rating
Brand image
Deltana Enterprises

Heavy-Duty Modern Coat Hook, 2-5/8 in. Projection

  • Fast #
  • Part #DMH11U4
  • Item #11708988
  • Manufacturer Part #MH11U4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for home use, hanging a variety of items
  • Constructed of high quality brass for durability and dependability
  • Installs easily with all necessary hardware included
  • Covered by Deltana's 1 year limited manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-13/16 in
Length
1-3/16 in
Projection
2-5/8 in
Width
1-3/16 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brushed Brass
Material
Brass
Number of Hooks
2
Warranty & Product Information
Product Type
Utility Hook
Type
DMH11U4
UPC
760923489077