This product requires certification to purchase.

Size L Cotton and Plastic Glove in Brown (Box of 12 Pairs)

DeltaPlus

Size L Cotton and Plastic Glove in Brown (Box of 12 Pairs)

  • Fast #
  • Part #E14430
  • Item #4421351
  • Manufacturer Part #14430
5 out of 5 Customer Rating
Brand image
DeltaPlus

Size L Cotton and Plastic Glove in Brown (Box of 12 Pairs)

  • Fast #
  • Part #E14430
  • Item #4421351
  • Manufacturer Part #14430
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Cotton/Polyester blend
  • Single-ply
  • Clute cut
  • Knit wrist
  • Single-ply blend of approximately 70% cotton and 30% polyester
  • Machine washable
  • Suggested applications: Assembly work, Clean up/General Use
  • One size: Large
  • Qty: 12 pairs per carton
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Package Quantity
Box of 12 Pairs
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown
Disposable
No
Glove Type
General Purpose, Cleanup, Assembly
Material
Cotton, Plastic
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
UPC
720609144300