This product requires certification to purchase.

1-3/8 in. Magnetic Pocket Door Handle in Satin Nickel

Design House

1-3/8 in. Magnetic Pocket Door Handle in Satin Nickel

  • Fast #
  • Part #D188151
  • Item #9539402
  • Manufacturer Part #188151
5 out of 5 Customer Rating
Brand image
Design House

1-3/8 in. Magnetic Pocket Door Handle in Satin Nickel

  • Fast #
  • Part #D188151
  • Item #9539402
  • Manufacturer Part #188151
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Designed for stairways and hallways, providing reliable support to keep handrails sturdy and secure in high-traffic areas
  • Includes (5) matte black handrail brackets, perfect for outfitting multiple staircases or replacing outdated hardware
  • Measures 2-1/5 in by 2-9/10 in by 2-91/100 in, screws directly into the handrail and wall with included mounting screws
  • Durable steel and zinc construction, built for strength and stability with a matte black finish that complements modern and industrial decor styles
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-9/10 in
Weight
0.5 lb
Width
2-91/100 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Zinc
Warranty & Product Information
Type
D188151
UPC
044321020705